Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl 3 in W x 108 ft L, 6 mil Thick

  • Mfr # PLS1475-WH

  • Zoro # G906604033


product price: $16.75
/ea

Key Features

Width
3 in
Material
Vinyl
Length
108 ft
Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS1475-WH
Zoro #
G906604033
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Length
108 ft
Thickness
6 mil

Details

Material
Vinyl

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.