Zoro Homepage

Vinyl Yellow/Black, 3 in W x 30 in L

  • Mfr # RST136

  • Zoro # G408611621


product price: $33.29
/ea

Key Features

Color
Yellow/Black
Material
Vinyl
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST136
Zoro #
G408611621
UPC #
5700385600
Country of Origin
United States

Dimensions

Width
3 in
Length
30 in

Details

Color
Yellow/Black
Material
Vinyl

Description

Easy to apply. Pressure sensitive adhesive tape is impervious to weather, temperature and abrasion. Sticks to any clean, dry surface: concrete, wood, metal, paint, etc. Section off aisles, lanes and safety areas. Eye-catching solution to help identify potential hazardous areas. Use on fire doors, handrails, electrical equipment, low beams, loading docks, warehouse floors, etc. Reflective warning tapes are 10 yd. Rolls. Helps you meet OSHA requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.