Workplace Floor Organization Marker Vinyl Film Red, 2" W x 6" L, 0.58 mil Thick

  • Mfr # LM100R

  • Zoro # G0308607


product price: $38.95
/pk 25, $1.56/ea

Key Features

Length
6"
Material
Vinyl Film
Color
Red
Thickness
0.58 mil
Standards
5S/ Lean Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM100R
Zoro #
G0308607
UPC #
057003700000
Country of Origin
United States

Dimensions

Width
2"
Length
6"
Thickness
0.58 mil
Tape Strip Length
6 in
Imperial Tape Width
2 in
Imperial Tape Length
6 in

Details

Item
Workplace Floor Organization Marker
Material
Vinyl Film
Color
Red
Standards
5S/ Lean Manufacturing
Retroreflective Grade
Non-Reflective
Performance Temp.
-50 Degrees to 180 Degrees F
Safety Tape Color
Red
Die Cut Shape
Strip
Legend
No Legend
Tape Format
Die Cut - Tag
Pattern
Solid
Tape Color
Red
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
180 Degrees F
Series
LM
Floor Marking Tape Shape
Rectangle
Liner Included
Yes
Adhesive Properties
Aggressive Adhesive
Glow In The Dark
No
Minimum Tape Performance Temperature
-50 Degrees F
Tape Backing Construction
Film
Product Form
Rectangle
Fluorescent
No
Tape Type
Rectangle-Shaped

Description

Floor Marking Tape, Rectangle, Solid, Red, 2 in, 6 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.