Workplace Floor Organization Marker Vinyl Film Yellow, 6" W x 6" L, 0.58 mil Thick

  • Mfr # LM110Y

  • Zoro # G0308701


product price:  $40.19
/pk 25, $1.61/ea

Key Features

Width
6"
Length
6"
Material
Vinyl Film
Color
Yellow
Thickness
0.58 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM110Y
Zoro #
G0308701
UPC #
057003690004
Country of Origin
United States

Dimensions

Width
6"
Length
6"
Thickness
0.58 mil
Tape Strip Length
6 in
Imperial Tape Length
6 in
Imperial Tape Width
6 in

Details

Item
Workplace Floor Organization Marker
Material
Vinyl Film
Color
Yellow
Standards
5S/ Lean Manufacturing
Pattern
Solid
Legend
No Legend
Tape Format
Die Cut - Tag
Retroreflective Grade
Non-Reflective
Die Cut Shape
L
Performance Temp.
-50 Degrees to 180 Degrees F
Safety Tape Color
Yellow
Tape Color
Yellow
Minimum Tape Performance Temperature
-50 Degrees F
Adhesive Properties
Aggressive Adhesive
Liner Included
Yes
Glow In The Dark
No
Floor Marking Tape Shape
L
Fluorescent
No
Series
LM
Product Form
L
Tape Backing Construction
Film
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
180 Degrees F
Tape Type
L-Shaped

Description

Floor Marking Tape, L, Solid, Yellow, 6 in, 6 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.