Zoro Homepage

Incubator, 120V, Metal/Stainless Steel, 2A

  • Mfr # H3501

  • Zoro # G9529865


product price: $9,957.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Metal
Includes
Rubber Mat
Overall Width
18 1/4 in
Convection Type
Dual
Capacity (ML)
46,000 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3501
Zoro #
G9529865
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 1/4 in
Chamber Width
10.25 in
Chamber Height
15.4 in
Overall Depth
16 1/2 in
Overall Height
21 3/4 in
Chamber Depth
13.2 in
Platform Length
11 1/2 in
Platform Width
9 1/2 in

Details

Item
Incubated Shaker
Material
Metal
Includes
Rubber Mat
Convection Type
Dual
Capacity (ML)
46,000 mL
Hz
50/60 Hz
Voltage
120V
Compliance
CE
Humidity Range
0 to 50% RH
Digital/Analog
Digital
Number of Shelves
1
Amps
2 A
Accuracy
+/-0.5 Degrees C
Watts
350 W
Capacity
12 x 125 mL, 20 x 50 mL, 30 x 50 mL Tubes, 4 x 1000 mL, 4 x Microplates, 5 x 500 mL, 64 x 15 mL Tubes, 8 x 250 mL
Standards
CE
Plug Style
Standard
Current
2 A
Product Type
Incubating Shaker
Operating Temperature - Maximum
60 Degrees C
Load Capacity
65 lb
Number of Platforms
1
Speed - Maximum
300 RPM
Movement Type
Orbital
Weight
90 lb
Speed - Minimum
30 RPM
Wattage
350 W
Hazardous Location
No
Frequency
50/60 Hz

Description

Load Capacity 65 lb, Number of Platforms 1, Hazardous Location No, Amps 2 A, Hz 50/60 Hz, Voltage 120V, Overall Depth 16 1/2 in, Overall Height 21 3/4 in, Overall Width 18 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.