Zoro Homepage

Incubator, 230V, Metal/Stainless Steel, 2A

  • Mfr # H3501-E

  • Zoro # G9530011


product price: $9,594.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Includes
Rubber Mat
Overall Width
18 1/4 in
Voltage
230V AC
Capacity (ML)
46,000 mL
Compliance
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3501-E
Zoro #
G9530011
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 1/4 in
Chamber Depth
13.2 in
Overall Height
21 3/4 in
Overall Depth
16 1/2 in
Chamber Height
15.4 in
Chamber Width
10.25 in
Interior Height
15 3/8 in
Interior Depth
13 1/4 in
Interior Width
10 1/4 in

Description

Incubator, Incubator Type Carbon Dioxide, Capacity (ML) 46,000 mL, Overall Height 21 3/4 in, Overall Width 18 1/4 in, Overall Depth 16 1/2 in, Digital, Convection Type Gravity, Chamber Depth 13.2 in, Chamber Height 15.4 in, Chamber Width 10.25 in, Humidity Range 0 to 50 Percent RH, Number of Shelves 1, Includes Rubber Mat, 230V AC, Amps 2 A, +/-0.5 Degrees C, 50/60 Hz, 350 W, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.