Shop INDACO SRL

132E M-Brace Wrist Support Air size Extra

  • Mfr # 132E
  • Zoro # G603851389

product price: 
$
37.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
132E
Zoro #
G603851389
UPC #
5391512281915
Country of Origin
Italy

Description

This Wrist Support has been designed and produced as a support and protective device for muscular minor damages, as well as for tendon and joint inflammations either caused by light trauma, stress or excessive fatigue. For the development of this device, two special fabrics have been matched:
  • The inside fabric is made from a soft breathable microfiber, extremely comfortable to the skin.
  • The fabric on the outside, made with a particular and dense nylon mesh forming microscopic and resistant loops, allows the Cloth Tie to securely fasten on the surface. Due to the specific construction, this brace can be worn and positioned very easily. The tension can be adjusted according to individual needs.
  • Dimensions:
  • Length:3.5cm
  • Height:13.5cm
  • Width:11cm
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.