139R M-Brace Epicondylitis Air Brace Regular

  • Mfr # 139R
  • Zoro # G703851111
product price: 
$
54.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
139R
Zoro #
G703851111
UPC #
5391512281922
Country of Origin
Italy

Description

This Epicondylitis Brace has been designed and produced as a support and protective device for tendon and joint inflammations either caused by trauma, stress or excessive fatigue. For the development of this device, two special fabrics have been matched:
  • The inside fabric is made from a soft breathable microfiber, extremely comfortable to the skin.
  • The fabric on the outside, made with a particular and dense nylon mesh forming microscopic and resistant loops, allows the Cloth Tie to securely fasten on the surface. Due to the specific construction, this brace can be worn and positioned very easily. The tension should be adjusted taking care not to slow down the normal circulation of blood. The pressure of the inside pad, which needs to be positioned immediately below the insertion of the tendon, relieves pain by diminishing the stress on muscles, tendons and ligaments.
  • Dimensions:
  • Length:3.5cm
  • Height:13.5cm
  • Width:11cm
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews