Zoro Homepage

Fire Hose Nozzle, Brass, Solid Stream

  • Mfr # 176062

  • Zoro # G3928827


product price: $18.99
/ea

Key Features

Body Material
Brass
Activation Method
Shutoff Handle
Bumper Color
Brass
For Use With
Water
Spray Pattern
Solid Stream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176062
Zoro #
G3928827
UPC #
-
Country of Origin
United States

Details

Item
Fire Hose Nozzle
Body Material
Brass
Activation Method
Shutoff Handle
Bumper Color
Brass
For Use With
Water
Spray Pattern
Solid Stream
Finish
Brass
Material
Brass
Product Type
Fire Hose Nozzle

Description

Fire Hose Nozzle, Activates By Shutoff Handle, Body Material Brass, Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Bumper Color Brass, Finish Brass, For Use With Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.