Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Pump, Plastic, 62" L Hose, 18 in L Wand

  • Mfr # 190191

  • Zoro # G2915717


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
15 1/4 in
Height
23 in
Hose Length
62"
In Tank Filter
Yes
Pressure Range
35 to 45 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190191
Zoro #
G2915717
UPC #
841688002128
Country of Origin
United States

Dimensions

Width
15 1/4 in
Height
23 in
Hose Length
62"
Depth
8 ft
Wand Length
18 in
Opening Size
4 in
Body Height
22 3/4 in
Tank Opening Size
4 in
Body Depth
9 1/4 in
Body Width
19 1/4 in

Details

Item
Fire Pump
In Tank Filter
Yes
Pressure Range
35 to 45 psi
Pressure Release
No
Hose Material
Nylon-Reinforced
Tank Capacity
5 gal
Tank Material
Plastic
Nozzle Type
Dual Cone- Stream to Spray
Wand Material
Brass
Weight Empty
9 lb
Includes
Adjustable Padded Backpack Straps, Carrying Handle
Sprayer Tank Capacity
5 gal.
Nozzle Material
Brass
Features
Combination Nozzle Allows Operator to Switch from Straight Stream to Fan Spray with No Special Tools, Heavy Duty Base Absorbs Shocks and Protects Tank, Ventilated Cap with Watertight Gasket Will Not Leak
Sprayer tank capacity
5 gal.
tank material
Polyethylene
Product Type
Complete Wildland Pump
In-Tank Filter
Yes
Minimum Operating Pressure
35 psi
Nozzle Activation
Slide Pump
Nozzle Stream Type
Dual Cone: Stream to Spray
Strap Connection Type
Clip-On
Maximum Operating Pressure
45 psi
Pressure Release Valve
No
Pump Type
Carrying Tank
Collapsible Tank
No
Carrying Type
Shoulder Straps
Empty Weight
9 lb

Description

Wildland Firefighting Pump, Carrying Type Shoulder Straps, Collapsible Tank No, Hose Length 50 in, Hose Material Nylon-Reinforced, Product Type Complete Wildland Pump, Pump Type Carrying Tank, Tank Capacity 5 gal, Tank Material Plastic, Body Depth 9 1/4 in, Body Height 22 3/4 in, Body Width 19 1/4 in, Empty Weight 9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.