Block, Cable, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated
Mfr # 16900011
Zoro # G5485203
product price: $21.15
/eaKey Features
Max. Cable Size
1/4 in
Designed For
Cable
Attachment Type
Swivel Eye
Working Load Limit
685 lb
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16900011
Zoro #
G5485203
UPC #
051775100044
Country of Origin
China
Dimensions
Max. Cable Size
1/4 in
Sheave Outside Dia.
2-1/2"
Details
Item
Block
Designed For
Cable
Attachment Type
Swivel Eye
Working Load Limit
685 lb
Finish
Zinc Plated
Description
Swivel Eye,Block,2-1/2",02548
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.