Block, Cable, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated
Mfr # C0611213162
Zoro # G5485282
product price: $16.95
/eaKey Features
Max. Cable Size
3/16 in
Designed For
Cable
Attachment Type
Swivel Hook
Working Load Limit
525 lb
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0611213162
Zoro #
G5485282
UPC #
051775100051
Country of Origin
China
Dimensions
Max. Cable Size
3/16 in
Sheave Outside Dia.
1-1/2"
Details
Item
Block
Designed For
Cable
Attachment Type
Swivel Hook
Working Load Limit
525 lb
Finish
Zinc Plated
Description
Swivel Hook,Block,1-1/2",S01578
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.