Zoro Homepage

Block, Cable, 5/16 in Max Cable Size, 1550 lb Max Load, Zinc Plated

  • Mfr # 16900046

  • Zoro # G5484908


product price: $47.29
/ea

Key Features

Max. Cable Size
5/16 in
Designed For
Cable
Attachment Type
Swivel Hook
Working Load Limit
1550 lb
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16900046
Zoro #
G5484908
UPC #
051775100082
Country of Origin
China

Dimensions

Max. Cable Size
5/16 in
Sheave Outside Dia.
3-1/2"

Details

Item
Block
Designed For
Cable
Attachment Type
Swivel Hook
Working Load Limit
1550 lb
Finish
Zinc Plated

Description

Swivel Hook,Block,3-1/2",S03578

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.