Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt and Nut Anchor Shackle, Wire Rope, 4000 lb Max Load, Galvanized

  • Mfr # 75100436

  • Zoro # G5492048


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
4000 lb
Finish
Galvanized
Mounting Hole Dia.
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75100436
Zoro #
G5492048
UPC #
051775271201
Country of Origin
China

Dimensions

Mounting Hole Dia.
0.43 in

Details

Item
Bolt and Nut Anchor Shackle
Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
4000 lb
Finish
Galvanized

Description

Shackle,1/2",GbandN,Anchor Ht Forged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.