Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt and Nut Anchor Shackle, Wire Rope, 6000 lb Max Load

  • Mfr # 75101031

  • Zoro # G5491899


product price: $51.89
/ea

Key Features

Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
6000 lb
Mounting Hole Dia.
0.88 in
Sheave Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75101031
Zoro #
G5491899
UPC #
051775103403
Country of Origin
China

Dimensions

Mounting Hole Dia.
0.88 in

Details

Item
Bolt and Nut Anchor Shackle
Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
6000 lb
Sheave Material
316 Stainless Steel

Description

Shackle,3/4",BandN,T-316 SS,Anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.