Zoro Homepage

Eye Bolt 1", 1/4 in Shank

  • Mfr # 36500176

  • Zoro # G5487811


product price: $48.49
/ea

Key Features

System of Measurement
Inch
Thread Size
1"
Shank Length
1/4 in
Eyebolt Type
Regular Nut
Type
Regular Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500176
Zoro #
G5487811
UPC #
051775053111
Country of Origin
China

Dimensions

Thread Size
1"
Shank Length
1/4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Eyebolt Type
Regular Nut
Type
Regular Nut
Includes Nut
Yes

Description

Eyebolt,1-1/4x 8",Regular Nut Hdg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.