Zoro Homepage

Eye Bolt With Shoulder, Galvanized

  • Mfr # 36500301

  • Zoro # G5488012


product price: $10.59
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Overall Length
4-1/2 in
Type
Shoulder Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500301
Zoro #
G5488012
UPC #
051775054545
Country of Origin
China

Dimensions

Overall Length
4-1/2 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Type
Shoulder Galvanized
Eyebolt Type
Shoulder Galvanized

Description

Eyebolt,3/4x4-1/2",Shoulder Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.