Eye Bolt With Shoulder, Galvanized
Mfr # 36500311
Zoro # G5488003
product price: $17.59
/eaKey Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Overall Length
5 in
Type
Shoulder Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36500311
Zoro #
G5488003
UPC #
051775054651
Country of Origin
China
Dimensions
Overall Length
5 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Type
Shoulder Galvanized
Eyebolt Type
Shoulder Galvanized
Description
Eyebolt,7/8x5",Shoulder Galv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.