Zoro Homepage

Eye Bolt With Shoulder, Galvanized

  • Mfr # 36500321

  • Zoro # G5488082


product price: $22.29
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Overall Length
6 in
Eyebolt Type
Shoulder Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500321
Zoro #
G5488082
UPC #
051775054750
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Eyebolt Type
Shoulder Galvanized
Type
Shoulder Galvanized

Description

Eyebolt,1"x 6",Shoulder Galv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.