Eye Bolt With Shoulder, Galvanized
Mfr # 36500326
Zoro # G5488049
product price: $23.85
/eaKey Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Overall Length
9 in
Eyebolt Type
Shoulder Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36500326
Zoro #
G5488049
UPC #
051775054774
Country of Origin
China
Dimensions
Overall Length
9 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Eyebolt Type
Shoulder Galvanized
Type
Shoulder Galvanized
Includes Nut
Yes
Description
Eyebolt,1 In.x 9 In.,Shoulder Nut Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.