Eye Bolt With Shoulder, Galvanized
Mfr # 36500331
Zoro # G5488161
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Overall Length
15 in
Eyebolt Type
Shoulder Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36500331
Zoro #
G5488161
UPC #
051775054804
Country of Origin
China
Dimensions
Overall Length
15 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Eyebolt Type
Shoulder Galvanized
Type
Shoulder Galvanized
Description
Eyebolt,1-1/2x15",Shoulder Galv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.