Zoro Homepage

Eye Bolt With Shoulder, Stainless Steel

  • Mfr # 36500431

  • Zoro # G5488329


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Stainless Steel
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500431
Zoro #
G5488329
UPC #
051775057645
Country of Origin
China

Dimensions

Overall Length
4 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Stainless Steel

Description

Eyebolt,1/4x4",SS Shoulder,SS T316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.