Zoro Homepage

Eye Bolt With Shoulder, Stainless Steel

  • Mfr # 36500461

  • Zoro # G5488338


product price: $19.69
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Stainless Steel
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500461
Zoro #
G5488338
UPC #
051775057966
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Stainless Steel

Description

Eyebolt,1/2x6",SS Shoulder,SS T316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.