Eye Nut, 1-1/4" Thread Size, 1 in Thread Lg
Mfr # 60300048
Zoro # G5491059
product price: $30.69
/eaKey Features
Thread Size
1-1/4"
Thread Length
1 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60300048
Zoro #
G5491059
UPC #
051775102918
Country of Origin
China
Dimensions
Thread Size
1-1/4"
Thread Length
1 in
Details
Item
Eye Nut
System of Measurement
Inch
Description
Eyenut,#8,w/1-1/4",Tap x 1" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.