Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Nut, 1/4" Thread Size, 1/4 in Thread Lg, Galvanized

  • Mfr # 60300001

  • Zoro # G5490989


product price: $1.45
/ea
Sold in multiples of 5 for $7.25

Key Features

Thread Length
1/4 in
Finish
Galvanized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60300001
Zoro #
G5490989
UPC #
051775058109
Country of Origin
China

Dimensions

Thread Size
1/4"
Thread Length
1/4 in

Details

Item
Eye Nut
Finish
Galvanized
System of Measurement
Inch

Description

Eye Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.