Zoro Homepage

Eye Nut, 5/8" Thread Size, 1/2 in Thread Lg, Galvanized

  • Mfr # 60300026

  • Zoro # G5490928


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Thread Length
1/2 in
Finish
Galvanized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60300026
Zoro #
G5490928
UPC #
051775102871
Country of Origin
China

Dimensions

Thread Size
5/8"
Thread Length
1/2 in

Details

Item
Eye Nut
Finish
Galvanized
System of Measurement
Inch

Description

Eyenut,#4 Galv,w/ 5/8",Tap x 1/2"Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.