Zoro Homepage

Eyebolt, 1-1/4"x 20", Reg Nut Galv

  • Mfr # 36500184

  • Zoro # G5487890


product price: $70.75
/ea

Key Features

System of Measurement
Inch
Finish
Galvanized
Overall Length
20 in
Includes Nut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500184
Zoro #
G5487890
UPC #
051775101249
Country of Origin
China

Dimensions

Overall Length
20 in

Details

Item
Eye Bolt
System of Measurement
Inch
Finish
Galvanized
Includes Nut
Yes

Description

Eyebolt,1-1/4"x 20",Reg Nut Galv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.