Zoro Homepage

Eyebolt, 1/2"x 2", Regular Nut Hdg

  • Mfr # 36500034

  • Zoro # G5487312


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

System of Measurement
Inch
Overall Length
2 in
Type
Regular Nut
Eyebolt Type
Regular Nut
Includes Nut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500034
Zoro #
G5487312
UPC #
051775101218
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Type
Regular Nut
Eyebolt Type
Regular Nut
Includes Nut
Yes

Description

Eyebolt,1/2"x 2",Regular Nut Hdg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.