Zoro Homepage

Eyebolt, 3/4"x 4-1/2", Regular Nut Hdg

  • Mfr # 36500111

  • Zoro # G5487662


product price: $9.45
/ea

Key Features

System of Measurement
Inch
Overall Length
4-1/2 in
Eyebolt Type
Regular Nut
Type
Regular Nut
Includes Nut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500111
Zoro #
G5487662
UPC #
051775051940
Country of Origin
China

Dimensions

Overall Length
4-1/2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Eyebolt Type
Regular Nut
Type
Regular Nut
Includes Nut
Yes

Description

Eyebolt,3/4"x 4-1/2",Regular Nut Hdg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.