Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyebolt, 3/4"x6", Stainless Reg

  • Mfr # 36500246

  • Zoro # G5487951


product price: $47.89
/ea

Key Features

System of Measurement
Inch
Material
Stainless Steel
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500246
Zoro #
G5487951
UPC #
051775054002
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel

Description

Eyebolt,3/4"x6",Stainless Reg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.