Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyebolt, 3/8"x 2-1/2", Regular Nut Hdg

  • Mfr # 36500021

  • Zoro # G5487671


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

System of Measurement
Inch
Overall Length
2-1/2 in
Eyebolt Type
Regular Nut
Type
Regular Nut
Includes Nut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500021
Zoro #
G5487671
UPC #
051775050929
Country of Origin
China

Dimensions

Overall Length
2-1/2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Eyebolt Type
Regular Nut
Type
Regular Nut
Includes Nut
Yes

Description

Eyebolt,3/8"x 2-1/2",Regular Nut Hdg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.