Eyebolt, 3/8"x 3", Regular Nut Hdg
Mfr # 36500023
Zoro # G5487680
product price: $2.35
/eaSold in multiples of 4 for $9.40
Key Features
System of Measurement
Inch
Overall Length
3 in
Type
Regular Nut
Eyebolt Type
Regular Nut
Includes Nut
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36500023
Zoro #
G5487680
UPC #
051775101171
Country of Origin
China
Dimensions
Overall Length
3 in
Details
Item
Eye Bolt
System of Measurement
Inch
Type
Regular Nut
Eyebolt Type
Regular Nut
Includes Nut
Yes
Description
Eyebolt,3/8"x 3",Regular Nut Hdg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.