Zoro Homepage

Eyebolt, 3/8"x 6", Regular Nut Hdg

  • Mfr # 36500031

  • Zoro # G5487288


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

System of Measurement
Inch
Overall Length
6 in
Eyebolt Type
Regular Nut
Type
Regular Nut
Includes Nut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500031
Zoro #
G5487288
UPC #
051775050950
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Item
Eye Bolt
System of Measurement
Inch
Eyebolt Type
Regular Nut
Type
Regular Nut
Includes Nut
Yes

Description

Eyebolt,3/8"x 6",Regular Nut Hdg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.