Zoro Homepage

Eyebolt, 5/8"x 12", Regular Nut Hdg

  • Mfr # 36500086

  • Zoro # G5487437


product price: $10.15
/ea

Key Features

System of Measurement
Inch
Overall Length
12 in
Eyebolt Type
Regular Nut
Type
Regular Nut
Includes Nut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500086
Zoro #
G5487437
UPC #
051775051681
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Item
Eye Bolt
System of Measurement
Inch
Eyebolt Type
Regular Nut
Type
Regular Nut
Includes Nut
Yes

Description

Eyebolt,5/8"x 12",Regular Nut Hdg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.