Zoro Homepage

Round Pin Anchor Shackle, Wire Rope, 17,000 lb Max Load, Galvanized

  • Mfr # 75101040

  • Zoro # G5491829


product price: $18.39
/ea

Key Features

Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
17,000 lb
Finish
Galvanized
Mounting Hole Dia.
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75101040
Zoro #
G5491829
UPC #
051775103441
Country of Origin
China

Dimensions

Mounting Hole Dia.
1.13 in

Details

Item
Round Pin Anchor Shackle
Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
17,000 lb
Finish
Galvanized

Description

Shackle,1",Rp,Anchor Galv Ht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.