Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Pin Anchor Shackle, Wire Rope, 1000 lb Max Load

  • Mfr # 75100086

  • Zoro # G5491302


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
1000 lb
Mounting Hole Dia.
0.31 in
Sheave Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75100086
Zoro #
G5491302
UPC #
051775240658
Country of Origin
China

Dimensions

Mounting Hole Dia.
0.31 in

Details

Item
Screw Pin Anchor Shackle
Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
1000 lb
Sheave Material
316 Stainless Steel

Description

Shackle,1/4",Spa,T316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.