Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Pin Anchor Shackle, Wire Rope, 2000 lb Max Load

  • Mfr # 75100128

  • Zoro # G5491409


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
2000 lb
Mounting Hole Dia.
1/2 in
Sheave Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75100128
Zoro #
G5491409
UPC #
051775103229
Country of Origin
China

Dimensions

Mounting Hole Dia.
1/2 in

Details

Item
Screw Pin Anchor Shackle
Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
2000 lb
Sheave Material
316 Stainless Steel

Description

Shackle,7/16",Spa,T-316 SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.