Zoro Homepage

Screw Pin Anchor Shackle, Wire Rope, 27,000 lb Max Load, Galvanized

  • Mfr # 75100226

  • Zoro # G5491689


product price: $37.79
/ea

Key Features

Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
27,000 lb
Finish
Galvanized
Mounting Hole Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75100226
Zoro #
G5491689
UPC #
051775243406
Country of Origin
China

Dimensions

Mounting Hole Dia.
1-1/2 in

Details

Item
Screw Pin Anchor Shackle
Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
27,000 lb
Finish
Galvanized

Description

Shackle,1-3/8",Gsp,Anchor Ht Forged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.