Zoro Homepage

Shackle, 3/8", Anchor Ht Forged, Shackle, Max Load

  • Mfr # 75100434

  • Zoro # G5492063


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Attachment Type
Shackle
Body Material
Steel
Compatible Chain Trade Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75100434
Zoro #
G5492063
UPC #
051775103335
Country of Origin
China

Dimensions

Compatible Chain Trade Size
3/8 in

Details

Item
Shackle,3/8",GbandN,Anchor Ht Forged
Attachment Type
Shackle
Body Material
Steel

Description

Shackle,3/8 In.,GbandN,Anchor Ht Forged, Compatible Chain Trade Size 3/8 in, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.