Zoro Homepage

Shackle, 5/16", Spa, T-316 SS, Wire Rope, 1300 lb Max Load

  • Mfr # 75100101

  • Zoro # G5491372


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
1300 lb
Mounting Hole Dia.
0.38 in
Sheave Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75100101
Zoro #
G5491372
UPC #
051775240856
Country of Origin
China

Dimensions

Mounting Hole Dia.
0.38 in
Pin Diameter
5/16 in

Details

Item
Shackle,5/16",Spa,T-316 SS
Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
1300 lb
Sheave Material
316 Stainless Steel
Body Material
316 Stainless Steel

Description

Shackle,5/16 In.,Spa,T-316 SS, Body Material 316 Stainless Steel, Pin Diameter 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.