Zoro Homepage

Swivel, 5/8", Jaw and Eye Galv Forged, 5200 lb Max Load, Galvanized

  • Mfr # 86300071

  • Zoro # G5494093


product price: $16.75
/ea

Key Features

Attachment Type
Eye and Clevis
Working Load Limit
5200 lb
Finish
Galvanized
Material
Steel
Trade Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86300071
Zoro #
G5494093
UPC #
-
Country of Origin
China

Dimensions

Trade Size
5/8 in

Details

Item
Swivel,5/8",Jaw and Eye Galv Forged
Attachment Type
Eye and Clevis
Working Load Limit
5200 lb
Finish
Galvanized
Material
Steel

Description

Swivel,5/8 In.,Jaw and Eye Galv Forged, Attachment Type Eye and Clevis, Trade Size 5/8 in, Material Steel, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.