Zoro Homepage

Stationary Air Compressor, Sngl Stage, 230

  • Mfr # ILA5148080

  • Zoro # G7212039


product price: $2,524.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
HP
5.7 HP
Voltage
230V
Tank Type
Vertical
Max. Pressure
155 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILA5148080
Zoro #
G7212039
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
80 gal.

Details

HP
5.7 HP
Voltage
230V
Tank Type
Vertical
Max. Pressure
155 psi
Item
Air Compressor
Number of Stages
1
Amps
22A

Description

Stationary Air Compressor,Sngl Stage,230

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.