TruckMount AirCompressor, Gas, 30 gal., 13

  • Mfr # IH1393075

  • Zoro # G7211795


product price: $3,870.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Black
Weight
497 lb
Capacity
30 Gal.
Height
48 in
Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH1393075
Zoro #
G7211795
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
46 in
Width
23.5 in

Details

Item
TruckMount AirCompressor,Gas,30 gal.,13
Color
Black
Weight
497 lb
Capacity
30 Gal.
Application
Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Finish Nailing,Framing Nailing,HVLP Painting,Hobby Nailing,Hobby Painting,Inflation,Roof Nailing, and Spraying
CFM at 175 PSI
22
CFM at 100 PSI
24
Engine CC
390
Max. Pressure
175 PSI

Description

TruckMount AirCompressor,Gas,30 gal.,13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.