Circuit Breaker, THQL Series, 125A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # THQL21125P

  • Zoro # G007904513


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Series
THQL
Amps
125A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THQL21125P
Zoro #
G007904513
UPC #
40783164081907
Country of Origin
United States

Dimensions

Frame Size
100A/THQ
Width
2 in
Depth
2-3/8 in
Height
3-9/32 in

Details

Item
Circuit Breaker
Series
THQL
Amps
125A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated

Description

GE, 125A, Double Pole Circuit Breaker, 240V, Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.