Shop INDUSTRIAL C & S
See all product information
Create Account
Circuit Breaker, THQP Series, 40A, 1 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # THQP140
Zoro # G707904639
product price:Â
$
13.19
/ea
Sold in multiples of 3 for $39.57
Key Features
Series
THQP
Amps
40 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQP140
- Zoro #
- G707904639
- UPC #
- 783164134452
- Country of Origin
- United States
Dimensions
- Frame Size
- 100A/THQ
- Width
- 0.5 in
- Depth
- 2-3/8 in
- Height
- 3-9/32 in
Details
- Item
- Circuit Breaker
- Series
- THQP
- Amps
- 40 A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
Description
GE, 40A, Single Pole Circuit Breaker, 12 Per Pole, 120V, Bulk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov