Shop All Circuit Breakers
Industrial C & S
Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC
Mfr # THQL1130
Zoro # G507904907
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Industrial C & S
- MFR # THQL1130
- Zoro # G507904907
- UPC # 783164012873
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Description
GE, 30A Single Pole Circuit Breaker, 1 Per Pole, 120V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1433)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- FUNCTIONAL DEVICES-RIB Track Mount Relay/Current Switch, 20A (RIBMX24BF)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-615 -5D1-C)
- EATON Circuit Breaker, GFTCB Series 50A, 2 Pole, 120/240V AC (GFTCB250)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, B Curve (M9F21116)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 3 Pole, 120/240V AC (QOU380)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- Industrial C & S Circuit Breakers