Shop INDUSTRIAL CHOICE
See all product information
Create Account
1 Inch X 25 Ft PVC LayFlat Discharge Hose, Male to Female Camlocks
- Mfr # SF10-1x25-F-MCAM
- Zoro # G415918072
product price:Â
$
64.39
/ea
Key Features
Tube Material
PVC/Aluminum
Inside Dia.
1 in
Length
25 ft
Color
Blue
Fitting Type
Aluminum A&C Camlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF10-1x25-F-MCAM
- Zoro #
- G415918072
- UPC #
- -
- Country of Origin
- United States
- Tube Material
- PVC/Aluminum
- Color
- Blue
- Fitting Type
- Aluminum A&C Camlocks