Shop INDUSTRIAL CHOICE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 Inch X 25 Ft PVC LayFlat Discharge Hose, Male to Female Camlocks
- Mfr # SF10-12x25-F-MCAM
- Zoro # G915918046
product price:Â
$
2,447.99
/ea
Key Features
Tube Material
PVC/Aluminum
Inside Dia.
12 in
Color
Blue
Fitting Type
Aluminum A&C Camlocks
Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF10-12x25-F-MCAM
- Zoro #
- G915918046
- UPC #
- -
- Country of Origin
- United States
- Tube Material
- PVC/Aluminum
- Color
- Blue
- Fitting Type
- Aluminum A&C Camlocks