Shop INDUSTRIAL CHOICE
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 Inch X 25 Ft UCET, Urethane Covered EPDM Tube Hose, Discharge, F & M Camlocks
- Mfr # POLYFRAC-12x25-F-MCAM
- Zoro # G215918166
product price:Â
$
2,643.99
/ea
Key Features
Tube Material
EPDM Rubber Tube
Inside Dia.
12 in
Max. Pressure
450 psi
Length
25 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POLYFRAC-12x25-F-MCAM
- Zoro #
- G215918166
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 12 in
- Length
- 25 ft
Details
- Tube Material
- EPDM Rubber Tube
- Max. Pressure
- 450 psi
- Color
- Black
- Reinforcement
- 20 Ply High Tensile Strength Polyester Spirals
Description
- Lightweight: Easy to Handle Move
- Durable: Tough Polyurethane Cover
- Pliable: Expands Over Most Ends
- Strong: High WP/Tensile/Pull Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.