1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red

  • Mfr # ICH-ER1/2-200RD-50

  • Zoro # G410992657


product price:  $87.99
/ea

Key Features

Material
EPDM Rubber
Temp. Range
-40 to 212 Degrees F
Inside Dia.
1/2 in
Working Pressure (PSI)
200
Outside Dia.
0.815 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICH-ER1/2-200RD-50
Zoro #
G410992657
UPC #
-
Country of Origin
Spain

Dimensions

Pneumatic Hose Length
50 ft
Inside Dia.
1/2 in
Outside Dia.
0.815 in

Details

Material
EPDM Rubber
Temp. Range
-40 to 212 Degrees F
Working Pressure (PSI)
200
Color
red

Description

  • •Air-Water-Light Chemical Application
  • •Precut length perfect for whatever application you need

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.